Shop BESTORQ
See all product information
Create Account
Timing Belt Model 322L200 322 in Effective length and 2 in Top Width
Mfr # 322L200
Zoro # G907405998
product price:Â $60.85
/eaKey Features
Weight
0.75
Inside Length
32.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
322L200
Zoro #
G907405998
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.2 in
Pitch Length
32.2 in
Top Width
2 in
Belt Trade Size
L
Details
Weight
0.75
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.375 in
Tooth Shape
Trapezoidal
Number of Teeth
85
Belt Coating
Nylon
Industry Number
322L200
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.