Shop BESTORQ
See all product information
Create Account
Timing Belt Model 325H944 325 in Effective length and 944 in Top Width
Mfr # 325H944
Zoro # G007411356
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
32.5 in
Weight
8.35
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
325H944
Zoro #
G007411356
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.5 in
Belt Trade Size
H
Pitch Length
32.5 in
Top Width
9.44 in
Details
Standards
RMA
Weight
8.35
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
325H944
Number of Teeth
65
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.