Timing Belt Model 326L1619 326 in Effective length and 1619 in Top Width

  • Mfr # 326L1619

  • Zoro # G407412410


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
32.6 in
Number of Teeth - Timing Belts
86
Pitch - Timing Belts
0.375
Width - Timing Belts
16.19 in
Industry Number - Timing Belts
326L1619
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326L1619
Zoro #
G407412410
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
32.6 in
Width - Timing Belts
16.19 in
Inside Length
32.6 in

Details

Number of Teeth - Timing Belts
86
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
326L1619
Weight
6.16
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Material
Rubber
Banded Belt
No
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.