Zoro Homepage

Timing Belt Model 334L112 334 in Effective length and 112 in Top Width

  • Mfr # 334L112

  • Zoro # G407405580


product price: $37.19
/ea

Key Features

Pitch Length - Timing Belts
33.4 in
Number of Teeth - Timing Belts
89
Pitch - Timing Belts
0.375
Width - Timing Belts
1.12 in
Industry Number - Timing Belts
334L112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334L112
Zoro #
G407405580
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
33.4 in
Width - Timing Belts
1.12 in
Inside Length
33.4 in

Details

Number of Teeth - Timing Belts
89
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
334L112
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.44
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.