Shop BESTORQ
See all product information
Create Account
Timing Belt Model 339MXL381 339 in Effective length and 381 in Top Width
Mfr # 339MXL381
Zoro # G007415170
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Height
0.044 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.46
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
339MXL381
Zoro #
G007415170
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
33.9 in
Belt Trade Size
MXL
Top Width
3.81 in
Pitch Length
33.9 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.46
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
423
Item
Timing Belt
Industry Number
339MXL381
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.