Shop BESTORQ
See all product information
Create Account
Timing Belt Model 341L1187 341 in Effective length and 1187 in Top Width
Mfr # 341L1187
Zoro # G807419200
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
34.1 in
Weight
4.7
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
341L1187
Zoro #
G807419200
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.1 in
Belt Trade Size
L
Top Width
11.87 in
Pitch Length
34.1 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
4.7
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
90
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
341L1187
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.