Timing Belt Model 344XL094 344 in Effective length and 094 in Top Width

  • Mfr # 344XL094

  • Zoro # G407421184


product price: $30.15
/ea

Key Features

Pitch Length - Timing Belts
34.4 in
Number of Teeth - Timing Belts
172
Pitch - Timing Belts
0.2
Width - Timing Belts
0.94 in
Industry Number - Timing Belts
344XL094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344XL094
Zoro #
G407421184
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
34.4 in
Width - Timing Belts
0.94 in
Inside Length
34.4 in

Details

Number of Teeth - Timing Belts
172
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
344XL094
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.12
Storage Temp.
40F-100F
Standards
RMA
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Material
Rubber
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.