Shop BESTORQ
See all product information
Create Account
Timing Belt Model 348XL187 348 in Effective length and 187 in Top Width
Mfr # 348XL187
Zoro # G507416400
product price:Â $54.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
34.8 in
Gearbelt Type
Timing Belt
Weight
0.24
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
348XL187
Zoro #
G507416400
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.8 in
Top Width
1.87 in
Belt Trade Size
XL
Pitch Length
34.8 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.24
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
174
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
348XL187
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.