Timing Belt Model 348XL581 348 in Effective length and 581 in Top Width

  • Mfr # 348XL581

  • Zoro # G407416753


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
34.8 in
Number of Teeth - Timing Belts
174
Pitch - Timing Belts
0.2
Width - Timing Belts
5.81 in
Industry Number - Timing Belts
348XL581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
348XL581
Zoro #
G407416753
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
34.8 in
Width - Timing Belts
5.81 in
Inside Length
34.8 in

Details

Number of Teeth - Timing Belts
174
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
348XL581
Weight
0.73
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Material
Rubber
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.