
Timing Belt Model 350XL1012 35 in Effective length and 1012 in Top Width
Mfr # 350XL1012
Zoro # G407419419
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
35 in
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
0.2
Width - Timing Belts
10.12 in
Industry Number - Timing Belts
350XL1012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350XL1012
Zoro #
G407419419
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
35 in
Width - Timing Belts
10.12 in
Inside Length
35 in
Details
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
350XL1012
For Use With
Heavy Duty General Application
Banded Belt
No
Temp. Range
-30 F to 160 F
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
1.29
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.