Shop BESTORQ
See all product information
Create Account
Timing Belt Model 352L069 352 in Effective length and 069 in Top Width
Mfr # 352L069
Zoro # G207421353
product price:Â $26.59
/eaKey Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
35.2 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
352L069
Zoro #
G207421353
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35.2 in
Pitch Length
35.2 in
Top Width
0.69 in
Belt Trade Size
L
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.29
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
93
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
352L069
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.