Shop BESTORQ
See all product information
Create Account
Timing Belt Model 352XL1487 352 in Effective length and 1487 in Top Width
Mfr # 352XL1487
Zoro # G107423594
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
1.89
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
352XL1487
Zoro #
G107423594
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35.2 in
Pitch Length
35.2 in
Belt Trade Size
XL
Top Width
14.87 in
Details
Storage Temp.
40F-100F
Weight
1.89
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
352XL1487
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Number of Teeth
176
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.