Shop BESTORQ
See all product information
Create Account
Timing Belt Model 362MXL094 362 in Effective length and 094 in Top Width
Mfr # 362MXL094
Zoro # G907427891
product price:Â $32.15
/eaKey Features
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.12
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
362MXL094
Zoro #
G907427891
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
36.2 in
Belt Trade Size
MXL
Pitch Length
36.2 in
Top Width
0.94 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.12
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
452
Pitch
0.08 in
Industry Number
362MXL094
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.