Timing Belt Model 370MXL606 37 in Effective length and 606 in Top Width

  • Mfr # 370MXL606

  • Zoro # G407417002


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
37 in
Number of Teeth - Timing Belts
462
Pitch - Timing Belts
0.08
Width - Timing Belts
6.06 in
Industry Number - Timing Belts
370MXL606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370MXL606
Zoro #
G407417002
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
37 in
Width - Timing Belts
6.06 in
Inside Length
37 in
Height
0.044 in

Details

Number of Teeth - Timing Belts
462
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
370MXL606
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Material
Rubber
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.79
For Use With
Heavy Duty General Application
Banded Belt
No
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.