Timing Belt Model 371L1462 371 in Effective length and 1462 in Top Width

  • Mfr # 371L1462

  • Zoro # G407420279


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
37.1 in
Number of Teeth - Timing Belts
98
Pitch - Timing Belts
0.375
Width - Timing Belts
14.62 in
Industry Number - Timing Belts
371L1462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371L1462
Zoro #
G407420279
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
37.1 in
Width - Timing Belts
14.62 in
Inside Length
37.1 in

Details

Number of Teeth - Timing Belts
98
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
371L1462
Banded Belt
No
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.3
Material
Rubber
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.