Shop BESTORQ
See all product information
Create Account
Timing Belt Model 382XL181 382 in Effective length and 181 in Top Width
Mfr # 382XL181
Zoro # G307426739
product price:Â $56.39
/eaKey Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
382XL181
Zoro #
G307426739
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38.2 in
Belt Trade Size
XL
Top Width
1.81 in
Pitch Length
38.2 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.26
Banded Belt
No
Color
BLACK
Pitch
0.2 in
Tooth Shape
Trapezoidal
Industry Number
382XL181
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
191
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.