Shop BESTORQ
See all product information
Create Account
Timing Belt Model 384XL337 384 in Effective length and 337 in Top Width
Mfr # 384XL337
Zoro # G107416503
product price:Â $97.79
/eaKey Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
38.4 in
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
384XL337
Zoro #
G107416503
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38.4 in
Top Width
3.37 in
Belt Trade Size
XL
Pitch Length
38.4 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.47
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
192
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
384XL337
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.