
Timing Belt Model 390XL1769 39 in Effective length and 1769 in Top Width
Mfr # 390XL1769
Zoro # G407424512
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
39 in
Number of Teeth - Timing Belts
195
Pitch - Timing Belts
0.2
Width - Timing Belts
17.69 in
Industry Number - Timing Belts
390XL1769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
390XL1769
Zoro #
G407424512
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
39 in
Width - Timing Belts
17.69 in
Inside Length
39 in
Details
Number of Teeth - Timing Belts
195
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
390XL1769
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Material
Rubber
Gearbelt Type
Timing Belt
Weight
2.49
Storage Temp.
40F-100F
Banded Belt
No
For Use With
Heavy Duty General Application
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.