Shop BESTORQ
See all product information
Create Account
Timing Belt Model 392XL187 392 in Effective length and 187 in Top Width
Mfr # 392XL187
Zoro # G007426473
product price:Â $57.99
/eaKey Features
Standards
RMA
Banded Belt
No
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
392XL187
Zoro #
G007426473
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39.2 in
Pitch Length
39.2 in
Top Width
1.87 in
Belt Trade Size
XL
Details
Standards
RMA
Banded Belt
No
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
196
Industry Number
392XL187
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.