
Timing Belt Model 394L625 394 in Effective length and 625 in Top Width
Mfr # 394L625
Zoro # G607417369
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Weight
2.86
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394L625
Zoro #
G607417369
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39.4 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
2.86
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.