Shop BESTORQ
See all product information
Create Account
Timing Belt Model 396XL506 396 in Effective length and 506 in Top Width
Mfr # 396XL506
Zoro # G007421102
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
0.73
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396XL506
- Zoro #
- G007421102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Length
- 39.6 in
- Top Width
- 5.06 in
- Belt Trade Size
- XL
- Pitch Length
- 39.60 in
Details
- Standards
- RMA
- Weight
- 0.73
- Temp. Range
- -30 F to 160 F
- Storage Temp.
- 40F-100F
- Gearbelt Type
- Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Color
- BLACK
- Maximum Operating Temperature
- 160 Degrees F
- Industry Number
- 396XL506
- Tooth Shape
- Trapezoidal
- Item
- Timing Belt
- Reinforcing Cord Material
- Fiberglass
- Number of Teeth
- 198
- Pitch
- 0.20 in
- Belt Coating
- Nylon
- Tooth Location
- One Side
- Belt Material
- Chloroprene Polymer, Neoprene
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.