Shop BESTORQ
See all product information
Create Account
Timing Belt Model 399-3M-50 - 15.71 in Outside Length - 1.97 in Top Width
Mfr # 399-3M-50
Zoro # G503630343
product price:Â $26.45
/eaKey Features
Top Width
50 mm
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
399-3M-50
Zoro #
G503630343
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.09 in
Pitch Length
399 mm
Belt Trade Size
3M
Details
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
3 mm
Number of Teeth
133
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
399-3M-50
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 15.71inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.