Shop BESTORQ
See all product information
Create Account
Timing Belt Model 400H175 40 in Effective length and 175 in Top Width
Mfr # 400H175
Zoro # G807424525
product price:Â $64.29
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Inside Length
40 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400H175
Zoro #
G807424525
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Pitch Length
40 in
Top Width
1.75 in
Belt Trade Size
H
Details
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
1.91
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
400H175
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
80
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.