Shop BESTORQ
See all product information
Create Account
Timing Belt Model 400L200 40 in Effective length and 2 in Top Width
Mfr # 400L200
Zoro # G707426476
product price:Â $71.39
/eaKey Features
Storage Temp.
40F-100F
Standards
RMA
Weight
0.94
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400L200
Zoro #
G707426476
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Belt Trade Size
L
Pitch Length
40 in
Top Width
2 in
Details
Storage Temp.
40F-100F
Standards
RMA
Weight
0.94
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Industry Number
400L200
Number of Teeth
106
Pitch
0.375 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.