Shop BESTORQ
See all product information
Create Account
Timing Belt Model 400XL225 40 in Effective length and 225 in Top Width
Mfr # 400XL225
Zoro # G407416654
product price:Â $70.69
/eaKey Features
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400XL225
Zoro #
G407416654
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Top Width
2.25 in
Pitch Length
40 in
Belt Trade Size
XL
Details
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.33
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
200
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
400XL225
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.