Shop BESTORQ
See all product information
Create Account
Timing Belt Model 412L1644 412 in Effective length and 1644 in Top Width
Mfr # 412L1644
Zoro # G707416668
product price:Â $555.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Inside Length
41.2 in
Banded Belt
No
Weight
7.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
412L1644
Zoro #
G707416668
UPC #
-
Country of Origin
China
Dimensions
Inside Length
41.2 in
Belt Trade Size
L
Top Width
16.44 in
Pitch Length
41.2 in
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
7.86
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Industry Number
412L1644
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
109
Pitch
0.375 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.