Shop BESTORQ
See all product information
Create Account
Timing Belt Model 412XL256 412 in Effective length and 256 in Top Width
Mfr # 412XL256
Zoro # G407418467
product price:Â $78.99
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
412XL256
Zoro #
G407418467
UPC #
-
Country of Origin
China
Dimensions
Inside Length
41.2 in
Belt Trade Size
XL
Pitch Length
41.2 in
Top Width
2.56 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.38
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
412XL256
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
206
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.