Shop BESTORQ
See all product information
Create Account
Timing Belt Model 420H1037 42 in Effective length and 1037 in Top Width
Mfr # 420H1037
Zoro # G807423597
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Weight
11.85
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
42 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420H1037
Zoro #
G807423597
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42 in
Top Width
10.37 in
Belt Trade Size
H
Pitch Length
42 in
Details
Weight
11.85
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
420H1037
Pitch
0.5 in
Number of Teeth
84
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.