Shop BESTORQ
See all product information
Create Account
Timing Belt Model 420H425 42 in Effective length and 425 in Top Width
Mfr # 420H425
Zoro # G807425027
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Inside Length
42 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420H425
Zoro #
G807425027
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42 in
Belt Trade Size
H
Top Width
4.25 in
Pitch Length
42 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
4.86
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
420H425
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
84
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.