Shop BESTORQ
See all product information
Create Account
Timing Belt Model 420L144 42 in Effective length and 144 in Top Width
Mfr # 420L144
Zoro # G807426444
product price:Â $58.65
/eaKey Features
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
42 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420L144
Zoro #
G807426444
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42 in
Top Width
1.44 in
Belt Trade Size
L
Pitch Length
42 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.71
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
420L144
Item
Timing Belt
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
112
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.