Shop BESTORQ
See all product information
Create Account
Timing Belt Model 420XL1594 42 in Effective length and 1594 in Top Width
Mfr # 420XL1594
Zoro # G607416621
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420XL1594
Zoro #
G607416621
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42 in
Belt Trade Size
XL
Pitch Length
42 in
Top Width
15.94 in
Details
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.42
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
210
Industry Number
420XL1594
Pitch
0.2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.