Shop BESTORQ
See all product information
Create Account
Timing Belt Model 430XL1519 43 in Effective length and 1519 in Top Width
Mfr # 430XL1519
Zoro # G907416888
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Inside Length
43 in
Weight
2.37
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430XL1519
Zoro #
G907416888
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43 in
Belt Trade Size
XL
Pitch Length
43 in
Top Width
15.19 in
Details
Weight
2.37
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
215
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
430XL1519
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.