Shop BESTORQ
See all product information
Create Account
Timing Belt Model 432XL081 432 in Effective length and 081 in Top Width
Mfr # 432XL081
Zoro # G507417513
product price:Â $29.65
/eaKey Features
Standards
RMA
Inside Length
43.2 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
432XL081
Zoro #
G507417513
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.2 in
Top Width
0.81 in
Pitch Length
43.2 in
Belt Trade Size
XL
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.13
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Number of Teeth
216
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
432XL081
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.