Shop BESTORQ
See all product information
Create Account
Timing Belt Model 435L1362 435 in Effective length and 1362 in Top Width
Mfr # 435L1362
Zoro # G307420461
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
6.88
Inside Length
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
435L1362
Zoro #
G307420461
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.5 in
Pitch Length
43.5 in
Belt Trade Size
L
Top Width
13.62 in
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
6.88
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
116
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
435L1362
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.