Shop BESTORQ
See all product information
Create Account
Timing Belt Model 438XL144 438 in Effective length and 144 in Top Width
Mfr # 438XL144
Zoro # G807426963
product price:Â $50.99
/eaKey Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
43.8 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
438XL144
Zoro #
G807426963
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.8 in
Top Width
1.44 in
Belt Trade Size
XL
Pitch Length
43.8 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.24
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Item
Timing Belt
Industry Number
438XL144
Number of Teeth
219
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.