Shop BESTORQ
See all product information
Create Account
Timing Belt Model 439L062 - 43.9 in Outside Length - 0.62 in Top Width
Mfr # 439L062
Zoro # G903626830
product price:Â $17.65
/eaKey Features
Top Width
0.62 in
Height
0.14 in
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 439L062
- Zoro #
- G903626830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.62 in
- Height
- 0.14 in
- Belt Trade Size
- L
- Pitch Length
- 43.90 in
Details
- Application
- Heavy Duty General Application
- Gearbelt Type
- Timing Belt
- Standards
- RMA
- Weight
- 0.8 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Number of Ribs
- 1
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Belt Material
- Chloroprene Polymer, Neoprene
- Industry Number
- 439L062
- Maximum Operating Temperature
- 160 Degrees F
- Tooth Location
- One Side
- Item
- Timing Belt
- Tooth Shape
- Trapezoidal
- Pitch
- 3/8 in
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 43.9 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.