Shop BESTORQ
See all product information
Create Account
Timing Belt Model 439L919 439 in Effective length and 919 in Top Width
Mfr # 439L919
Zoro # G107417708
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
43.9 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
439L919
Zoro #
G107417708
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.9 in
Pitch Length
43.9 in
Belt Trade Size
L
Top Width
9.19 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.68
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Industry Number
439L919
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
117
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.