Shop BESTORQ
See all product information
Create Account
Timing Belt Model 446L1112 446 in Effective length and 1112 in Top Width
Mfr # 446L1112
Zoro # G807426017
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
5.81
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
446L1112
Zoro #
G807426017
UPC #
-
Country of Origin
China
Dimensions
Inside Length
44.6 in
Top Width
11.12 in
Belt Trade Size
L
Pitch Length
44.6 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
5.81
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
118
Industry Number
446L1112
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.