Shop BESTORQ
See all product information
Create Account
Timing Belt Model 465L038 - 46.5 in Outside Length - 0.38 in Top Width
Mfr # 465L038
Zoro # G003629489
product price:Â $14.15
/eaKey Features
Top Width
0.38 in
Weight
0.5 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 465L038
- Zoro #
- G003629489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.38 in
- Height
- 0.14 in
- Pitch Length
- 46.50 in
- Belt Trade Size
- L
Details
- Weight
- 0.5 lbs.
- Application
- Heavy Duty General Application
- Temp. Range
- -30 F to 160 F
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Tooth Shape
- Trapezoidal
- Belt Material
- Chloroprene Polymer, Neoprene
- Number of Teeth
- 124
- Industry Number
- 465L038
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Tooth Location
- One Side
- Belt Coating
- Nylon
- Item
- Timing Belt
- Pitch
- 3/8 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.38 inches Material: Rubber Number of Ribs: 1 Pitch Length: 46.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.