Shop BESTORQ
See all product information
Create Account
Timing Belt Model 474-3M-75 - 18.66 in Outside Length - 2.95 in Top Width
Mfr # 474-3M-75
Zoro # G803633686
product price:Â $38.35
/eaKey Features
Top Width
75 mm
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.09 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
474-3M-75
Zoro #
G803633686
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.09 in
Pitch Length
474 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
1.3 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
474-3M-75
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Pitch
3 mm
Number of Teeth
158
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.66inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.