Shop BESTORQ
See all product information
Create Account
Timing Belt Model 480XL1287 48 in Effective length and 1287 in Top Width
Mfr # 480XL1287
Zoro # G007426817
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
48 in
Standards
RMA
Weight
2.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
480XL1287
Zoro #
G007426817
UPC #
-
Country of Origin
China
Dimensions
Inside Length
48 in
Pitch Length
48 in
Belt Trade Size
XL
Top Width
12.87 in
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
2.23
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
480XL1287
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
240
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.