Shop BESTORQ
See all product information
Create Account
Timing Belt Model 483-3M-760 - 19.13 in Outside Length - 29.92 in Top Width
Mfr # 483-3M-760
Zoro # G003628925
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Top Width
760 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483-3M-760
- Zoro #
- G003628925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 760 mm
- Height
- 0.09 in
- Belt Trade Size
- 3M
- Pitch Length
- 483 mm
Details
- Temp. Range
- -30 F to 160 F
- Standards
- RMA
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Weight
- 0 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Belt Coating
- Nylon
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Location
- One Side
- Tooth Shape
- HTD Curvilinear
- Number of Teeth
- 161
- Pitch
- 3 mm
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Industry Number
- 483-3M-760
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 29.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 19.02inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.