Shop BESTORQ
See all product information
Create Account
Timing Belt Model 490H175 49 in Effective length and 175 in Top Width
Mfr # 490H175
Zoro # G607419172
product price:Â $74.15
/eaKey Features
Inside Length
49 in
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490H175
Zoro #
G607419172
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49 in
Belt Trade Size
H
Top Width
1.75 in
Pitch Length
49 in
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.34
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
490H175
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
98
Belt Coating
Nylon
Pitch
0.5 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.