Timing Belt Model 492XL1162 492 in Effective length and 1162 in Top Width

  • Mfr # 492XL1162

  • Zoro # G907422438


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Weight
2.09
Temp. Range
-30 F to 160 F
Inside Length
49.2 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492XL1162
Zoro #
G907422438
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49.2 in

Details

Banded Belt
No
Weight
2.09
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.