Shop BESTORQ
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 492XL1719 492 in Effective length and 1719 in Top Width
Mfr # 492XL1719
Zoro # G607423131
product price:Â $536.99
/eaKey Features
Inside Length
49.2 in
Weight
3.09
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
492XL1719
Zoro #
G607423131
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.2 in
Top Width
17.19 in
Pitch Length
49.2 in
Belt Trade Size
XL
Details
Weight
3.09
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
246
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
492XL1719
Pitch
0.2 in
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.