Shop BESTORQ
See all product information
Create Account
Timing Belt Model 500L112 50 in Effective length and 112 in Top Width
Mfr # 500L112
Zoro # G307420379
product price:Â $51.99
/eaKey Features
Standards
RMA
Storage Temp.
40F-100F
Weight
0.67
Inside Length
50 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500L112
Zoro #
G307420379
UPC #
-
Country of Origin
China
Dimensions
Inside Length
50 in
Belt Trade Size
L
Top Width
1.12 in
Pitch Length
50 in
Details
Standards
RMA
Storage Temp.
40F-100F
Weight
0.67
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
133
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
500L112
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.