Shop BESTORQ
See all product information
Create Account
Timing Belt Model 506XL944 506 in Effective length and 944 in Top Width
Mfr # 506XL944
Zoro # G407424031
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
506XL944
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
9.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
506XL944
Zoro #
G407424031
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
9.44 in
Pitch Length
50.60 in
Inside Length
50.6 in
Details
Item
Timing Belt
Industry Number
506XL944
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.20 in
Number of Teeth
253
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
1.74
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.