Shop BESTORQ
See all product information
Create Account
Timing Belt Model 510H119 51 in Effective length and 119 in Top Width
Mfr # 510H119
Zoro # G207416694
product price:Â $53.39
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510H119
Zoro #
G207416694
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Top Width
1.19 in
Belt Trade Size
H
Pitch Length
51 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.66
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
510H119
Belt Coating
Nylon
Number of Teeth
102
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.