Shop BESTORQ
See all product information
Create Account
Timing Belt Model 510H1487 51 in Effective length and 1487 in Top Width
Mfr # 510H1487
Zoro # G607417048
product price:Â $605.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Weight
20.63
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510H1487
Zoro #
G607417048
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Top Width
14.87 in
Belt Trade Size
H
Pitch Length
51 in
Details
Banded Belt
No
Weight
20.63
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
510H1487
Maximum Operating Temperature
160 Degrees F
Number of Teeth
102
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.