Shop BESTORQ
See all product information
Create Account
Timing Belt Model 51MXL1519 51 in Effective length and 1519 in Top Width
Mfr # 51MXL1519
Zoro # G907417076
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Inside Length
5.1 in
Gearbelt Type
Timing Belt
Weight
0.28
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51MXL1519
Zoro #
G907417076
UPC #
-
Country of Origin
China
Dimensions
Inside Length
5.1 in
Height
0.044 in
Pitch Length
5.1 in
Top Width
15.19 in
Belt Trade Size
MXL
Details
Gearbelt Type
Timing Belt
Weight
0.28
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Industry Number
51MXL1519
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
63
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.